Shop ELAMA
See all product information
Create Account
Rory 6 Piece 16 Ounce Assorted Design Stoneware Mug Set in Assorted Colors
- Mfr # 750123730M
- Zoro # G822980594
product price:Â
$
29.39
/ea
Key Features
Color
Assorted
Height
4 in
Width
3.50 in
Material
Stoneware
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123730M
- Zoro #
- G822980594
- UPC #
- 840191216107
- Country of Origin
- China
- Item
- Mug Set
- Color
- Assorted
- Material
- Stoneware
Dimensions
- Height
- 4 in
- Width
- 3.50 in
- Length
- 5 in
Description
The Elama Rory 6 Piece 16 Ounce Assorted Design Stoneware Mug Set in assorted colors embodies a perfect balance of elegance and functionality. Each mug in this set showcases a unique blend of colors, shapes, designs and graphics. These mugs are not only visually appealing but also practical, crafted with dishwasher and microwave safe durable stoneware for long lasting, every day use. These Elama Rory mugs feature comfortable handles and a smooth glaze finish that enhances both their aesthetic appeal and usability. Whether you're starting your day with a comforting cup of coffee or hosting a gathering with friends, these mugs add a touch of fun to any occasion. Their assorted designs cater to various tastes, from classic floral to intricately patterned, making them versatile for different table settings and personal preferences. Whether as a delightful addition to your kitchen or a thoughtful gift for someone special, the Elama Rory Stoneware Mug Set promises to elevate your drinking experience with its quality craftsmanship and timeless charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.