Zoro Homepage

Roxey 6 Piece Assorted Design 20oz Porcelain Footed Bowl Set in Multicolor

  • Mfr # ELM-ROXEY-6-BOWL

  • Zoro # G921739987


product price: $32.49
/ea

Key Features

Overall Height
2.75 in
Material
Porcelain
Color
Multi-Color
Overall Width
6 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-ROXEY-6-BOWL
Zoro #
G921739987
UPC #
840191210501
Country of Origin
China

Dimensions

Overall Height
2.75 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Porcelain
Item
Bowl Set
Color
Multi-Color

Description

Brighten up your kitchen with the Elama Roxey 6 Piece Assorted Design 20oz Porcelain Footed Bowl Set in Multicolor. This vibrant bowl set features a beautiful collection of dual-tone graphic designs in orange, navy, turquoise, red, and blue, perfect for adding a pop of color to your table. Made from high-quality porcelain with a sleek glazed finish, each bowl has a stylish footed base that adds sophistication while ensuring stability. The set includes six 20oz bowls, ideal for serving everything from cereal to soups and salads, making them versatile enough for everyday use or special occasions. These 20oz porcelain bowls are both dishwasher safe and microwave safe, offering convenience and durability for busy homes. The stackable design ensures easy storage, helping you save space in your cabinets. Whether you're looking for an eye-catching addition to your dinnerware collection or a practical serving option, the Elama Roxey Footed Bowl Set delivers both functionality and style. Perfect for entertaining or casual meals, this multicolor porcelain bowl set will elevate your dining experience with its modern and bold design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.