Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustic Birch 16 Piece Stoneware Dinnerware Set in Purple

  • Mfr # EL-RUSTICBIRCHPUR

  • Zoro # G921736344


product price: $73.15
/ea

Key Features

Material
Stoneware
Overall Height
13.75 in
Color
Purple
Overall Length
15 in
Overall Width
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-RUSTICBIRCHPUR
Zoro #
G921736344
UPC #
840191202063
Country of Origin
China

Dimensions

Overall Height
13.75 in
Overall Length
15 in
Overall Width
12.3 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Purple

Description

Enjoy the Elama Rustic Birch 16 Piece Stoneware Round Dinnerware Set at any home dinner table setting. The purple dishes feature an organic and rustic birch wood like design along the exterior. This woodsy look is accompanied with an enchanting embossed pattern. Stoneware construction of each dish is ideal for special occasions and durable for every day use. Each piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.