Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustic Birch 16 Piece Stoneware Dinnerware Set in Red

  • Mfr # EL-RUSTICBIRCHRED

  • Zoro # G821736864


product price: $69.39
/ea

Key Features

Color
Red
Overall Height
12 in
Overall Length
13.5 in
Overall Width
11.5 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-RUSTICBIRCHRED
Zoro #
G821736864
UPC #
672975332440
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
13.5 in
Overall Width
11.5 in

Details

Color
Red
Item
Dinnerware Set
Material
Stoneware

Description

Add a beautiful accent to your dining table with the Elama Rustic Birch 16 Piece Dinnerware Set in Red. This set has scalloped edges and embossed details on all pieces for an elegant and intricate look. The bold color and delicate design will make a statement for any occasion. This set includes four Mugs, four bowls, four desert plates, and four dinner plates, completing a 4 person table setting. Each plate is microwave safe for quick reheating and dishwasher safe for an easy cleanup.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.