
Rustic Birch 16 Piece Stoneware Round Dinnerware Set in White
Mfr # EL-RUSTICBIRCH16
Zoro # G021738415
product price: $62.39
/eaKey Features
Color
White
Overall Length
14 in
Overall Width
13 in
Overall Height
12 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-RUSTICBIRCH16
Zoro #
G021738415
UPC #
672975124755
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Width
13 in
Overall Height
12 in
Details
Color
White
Item
Dinnerware Set
Material
Stoneware
Description
Enjoy the Elama Rustic Birch 16 Piece Stoneware Round Dinnerware Set at any home dinner table setting. The white dishes feature an organic and rustic birch wood like design along the exterior. This woodsy look is accompanied with an enchanting embossed pattern. Stoneware construction of each dish is ideal for special occasions and durable for every day use. Each piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.