's Luxurious Medici Pearl 16 Piece Dinnerware Set in Slate and Stone Pearl with Setting for 4

  • Mfr # EL-MEDICIPEARL

  • Zoro # G221737850


product price:  $57.29
/ea

Key Features

Overall Length
13 in
Material
Stoneware
Color
Slate
Overall Height
9 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MEDICIPEARL
Zoro #
G221737850
UPC #
602573549865
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
9 in
Overall Width
8 in

Details

Material
Stoneware
Color
Slate
Item
Dinnerware Set

Description

Pearl has never looked better than on the Medici Pearl dinnerware set by Elama. Elama's Luxurious Medici Pearl 16 Piece Dinnerware Set in Slate and Stone Pearl with Setting for 4 is delicate and distinguished. This setwill add a dash of nobility worthy of the most beautiful medieval tables to your home! The sleek glossy finish, laying atop an intricate yet subtle diamond shaped texture, is sure to add purity and elegance to your table setting for the years to come. Made of durable Stoneware, this graceful set has been crafted for long-lasting satisfaction and enjoyment. The Dinner Mugs provided in this set will whisk you away to far off lands as you sip that perfect cup of coffee or tea with their texture and smooth feel. Cleaning up is as simple as can be with Dishwasher Safe Dinnerware! Simply load it in and relax! Heating up your left overs is no trouble at all with Microwave safe plates, bowls and mugs! Set includes: Four 10.5" dinner plates (10.5" x 0.5"- 1.75 lbs.) Four 7.75" dessert plates (7.75" x 0.5" -0.7 lbs.) Four 12 oz. mugs (5" x 3.5" x 4" - 0.75 lbs.) Four 5.3" bowls (5.3" x 2.75 - 0.9 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.