Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

's Mystic Waves 16 Piece Dinnerware Set

  • Mfr # EL-MYSTICWAVES

  • Zoro # G221736952


product price: $55.79
/ea

Key Features

Overall Length
13 in
Material
Stoneware
Overall Width
12.5 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-MYSTICWAVES
Zoro #
G221736952
UPC #
602573512593
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
12.5 in
Overall Height
11 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Turquoise

Description

Elama's Mystic Waves 16 Piece Dinnerware Set brings a truly stunning accent to your table with its unique pattern and texture. The high gloss finish of this luxurious set will tantalize your sense of touch while the bold colors will entice your sense of sight. A textured pattern rim adorning the edges of the dinner and salad plates enhances the luxurious feel of these dinnerware pieces. The same rim runs along the top edge of the dinner mugs to add special touch complimenting the rest of the set. With a stoneware bowl featuring a matte outer finish which provides you with an delightful anti slip feel, this luxury set is ideal for any occasion from a cozy dinner at home to a large scale event. This Set Includes: Four Dinner Plates 10.5 X 10.5 X 1 1.10 lbs Four Plates 8.25 x 8.25 X 1 0.15 oz Four Bowls 6.5 x 6.5 x 2.75 1.32 lbs Four Mugs 5 x 4 x 3.75 0.14oz * DISHWASHER AND MICROWAVE SAFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.