Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

's Naina 16 Piece Double Bowl Stoneware Dinnerware Set

  • Mfr # EL-NAINA16

  • Zoro # G821737458


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Color
Black
Overall Height
11 in
Material
Stoneware
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-NAINA16
Zoro #
G821737458
UPC #
602573512562
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
11 in
Overall Length
13 in

Details

Item
Dinnerware Set
Color
Black
Material
Stoneware

Description

Elama's Naina 16 Piece Double Bowl Stoneware Dinnerware Set brings a truly stunning modern accent to your table with its unique pattern and texture. The high gloss finish of the inner areas of in this luxurious set along with a matte muted outer feel will tantalize your sense of touch while you savor your delicious fare. This set provides both harmony and contrast of the old world and the new with a subtle yet strong pattern and bold colors. Whether you are dining alone, or staging a luxurious night of glitz and glamour for guest, this set will add just the right touch of modern style. Four Dinner Plates 14.5 x 14.5 x 0.75 2.4lbs Four Plates 11.25 x 11.25 0.75 1.40lbs Four Bowls 7.25 x 7.25 3.25 1.36lbs Four Soup Bowls 5.75 x 5.75 x 2.75 0.11oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.