Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

's Salia 16 Piece Stoneware Dinnerware Set

  • Mfr # EL-SALIA16

  • Zoro # G321737545


product price: $72.45
/ea

Key Features

Overall Height
11 in
Color
Brown
Material
Stoneware
Overall Width
12 in
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-SALIA16
Zoro #
G321737545
UPC #
602573512579
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
12 in
Overall Length
12.5 in

Details

Item
Dinnerware Set
Color
Brown
Material
Stoneware

Description

Elama's Salia 16 Piece Stoneware Dinnerware Set brings a truly stunning accent to your table with its unique pattern and texture. The high gloss finish of this luxurious set will tantalize your sense of touch while the bold colors will entice your sense of sight. A textured pattern rim adorning the edges of the dinner and salad plates enhances the luxurious feel of these dinnerware pieces. The same rim runs along the top edge of the dinner mugs and stoneware bowls to add special touch complimenting the rest of the set. This set offers a nod to elegance and tradition while maintaining a modern feel and subtlety. This luxurious set makes an ideal table setting for any occasion from a cozy dinner at home to a large scale event. This Set Includes: Four Dinner Plates 10.5 X 10.5 X 1 1.17 lbs Four Plates 8.5 x 8.5 x 1 1 lbs Four Bowls 6 x 6 x 3.25 1.18 lbs Four Mugs 5.25 x 4.50 x 3.50 12.1 oz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.