Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

's Tanizia 16 Piece High Gloss Dinnerware Set

  • Mfr # EL-TANIZIA

  • Zoro # G521737918


product price: $57.69
/ea

Key Features

Material
Stoneware
Overall Width
12 in
Overall Height
11.5 in
Color
Red
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-TANIZIA
Zoro #
G521737918
UPC #
602573512609
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
11.5 in
Overall Length
13 in

Details

Material
Stoneware
Color
Red
Item
Dinnerware Set

Description

Elama's Tanizia 16 Piece High Gloss Dinnerware Set brings a truly stunning modern accent to your table with its unique pattern and high gloss finish. With it's bold high contrast pattern and sleek feel this set offers a true ode to glitz and glamour. The incredibly luxurious feel of these dinnerware pieces will entice your senses and tantalize your appetite. Whether you choose to share in the delight of this dinnerware set with your guest, or enjoy its luxury on your own, you'll love both the feel and look of these generously sized yet delicate dinnerware settings. This Set Includes: Four Dinner Plates 10.75 X 10.75 X 1 1.14 lbs Four Plates 8.25 x 8.25 x 0.75 0.14 oz Four Bowls 7.50 x 7.50 x 2.50 1.09 lbs Four Mugs 5 x 3.5 x 4.25 0.12 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.