
Samara 12 Piece Stoneware Dinnerware Set in Blue
Mfr # ELM-SAMARAB
Zoro # G921736375
product price: $64.95
/eaKey Features
Material
Stoneware
Overall Length
12 in
Overall Height
10 in
Overall Width
12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-SAMARAB
Zoro #
G921736375
UPC #
840191206276
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Height
10 in
Overall Width
12 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Blue
Description
Elama Samara 12 Piece Stoneware Dinnerware Set in Blue is ideal for every day use. Textured design is also great for when you are expecting guest to add a little style to your table setting, off round shape and subtle brown rim also adds a little charm. Constructed of sturdy stoneware, this set can be microwaved and used in the dishwasher time and time again.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.