Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah 16 Piece Stoneware Dinnerware Set

  • Mfr # ELM-SAVANNAH

  • Zoro # G521738526


product price: $60.99
/ea

Key Features

Color
Black
Material
Stoneware
Overall Height
10 in
Overall Length
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-SAVANNAH
Zoro #
G521738526
UPC #
602573434253
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
12 in
Overall Width
12 in

Details

Color
Black
Material
Stoneware
Item
Dinnerware Set

Description

Add an extra touch of elegance to your next meal with Elama's Savannah 16 Piece Stoneware Dinnerware Set. This set boasts soothing colors with a beautiful animal print design. Bring this beautiful set home today! These dinnerware pieces are also made of high quality stoneware, making them an ideal addition to your kitchen as they are both Microwave and Dishwasher Safe, allowing for easy clean up and heating up meals. This Set includes: Four 10.5 in. Dinner Plates, Four 8 in. Salad Plates, Four 6 in. Bowls and Four 12 oz. Mugs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.