Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sea Glass 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4

  • Mfr # EL-SEAGLASS

  • Zoro # G121736830


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Length
12.5 in
Overall Width
12 in
Overall Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-SEAGLASS
Zoro #
G121736830
UPC #
672975124106
Country of Origin
China

Dimensions

Overall Length
12.5 in
Overall Width
12 in
Overall Height
12.5 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Turquoise

Description

Add some color to your table setting with the stunning Sea Glass 16 Piece Dinnerware Set by Elama. With a relaxing tone of Turquoise and subtle textured pattern plates, this set is ready to make a statement at your next gathering. Stoneware construction of each dish is ideal for special occasions and durable for every day use. Each piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.