Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sienna 18 Piece Porcelain Dinnerware Set in White

  • Mfr # EL-SIENNA

  • Zoro # G221736181


product price: $49.99
/ea

Key Features

Overall Height
11.5 in
Color
White
Overall Length
15.5 in
Material
Porcelain
Overall Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-SIENNA
Zoro #
G221736181
UPC #
672975232979
Country of Origin
China

Dimensions

Overall Height
11.5 in
Overall Length
15.5 in
Overall Width
12.5 in

Details

Color
White
Material
Porcelain
Item
Dinnerware Set

Description

The Elama Sienna 18 Piece Dinnerware Set in White strikes the dinner table with simple yet stylish design. With minimalist like design, plates draw focus to entrees. The exterior holds indented diamond patterns on a white Porcelain body. This Porcelain construction is dishwasher safe for quick cleaning and microwave safe for simple reheating. Create your ideal dinner for everyone at home to enjoy. Serve salads, stews, roasted chicken, fresh fruit or other fine dishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.