12 1/4 Inch 6-Piece Lazy Susan Appetizer and Condiment Server Set

  • Mfr # EL-179

  • Zoro # G321737781


product price: $32.99
/ea

Key Features

Material
Bamboo
Length
12.25 in
Color
White
Width
12.25 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-179
Zoro #
G321737781
UPC #
602573104934
Country of Origin
China

Dimensions

Length
12.25 in
Width
12.25 in
Height
2.25 in

Details

Material
Bamboo
Item
Condiment Server Set
Color
White

Description

Wow your guests with the beautiful and elegant serveware set from the Elama Signature Collection. Elegant serving bowls are constructed of stoneware that are dishwasher and microwave safe. Bamboo serving tray is smooth to the touch with Lazy Susan feature. Set includes: 4 x 9oz. Serving Bowl 1 x 6oz. Center Bowl 1 x Bamboo Serving Tray Care instructions Serving bowls are dishwasher and microwave safe. Tray is recommended to be wiped clean with a damp towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.