12 1/4 Inch 6-Piece Lazy Susan Appetizer and Condiment Server Set

  • Mfr # EL-188

  • Zoro # G421737483


product price: $36.49
/ea

Key Features

Width
12.25 in
Length
12.25 in
Height
2.25 in
Color
White
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-188
Zoro #
G421737483
UPC #
602573105108
Country of Origin
China

Dimensions

Width
12.25 in
Length
12.25 in
Height
2.25 in

Details

Item
Condiment Server Set
Color
White
Material
Bamboo

Description

Wow your guests with the beautiful and elegant serve ware set from the Elama Signature Collection. Elegant serving bowls are constructed of stoneware that are microwave and dishwasher safe. Convenient Lazy Susan serving tray is constructed of beautiful Bamboo. Set Includes: 4 x 8oz. Serving bowl 1 x 6oz. Center Serving bowl 1 x Lazy Susan Bamboo Serving Tray Care instructions Serving bowls are dishwasher and microwave safe. Tray is recommended to be wiped clean with a damp towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.