12 Inch 7-Piece Condiment Server Set with a Bamboo Lazy Suzan Serving Tray

  • Mfr # EL-190

  • Zoro # G421739838


product price:  $31.49
/ea

Key Features

Height
2.25 in
Color
White
Length
12 in
Width
12 in
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-190
Zoro #
G421739838
UPC #
602573105115
Country of Origin
China

Dimensions

Height
2.25 in
Length
12 in
Width
12 in

Details

Item
Condiment Server Set
Color
White
Material
Bamboo

Description

Wow your guests with the beautiful and elegant serveware set from the Elama Signature Collection. Elegant serving bowls are constructed of stoneware that are microwave and dishwasher safe. Convenient Lazy Susan serving tray is constructed of beautiful Bamboo. Includes 6 total serving bowls for all your favorite appetizers, sauces, dips and sides. White serveware matches with any table setting. Set Includes: 5 x's 7oz. Serving bowl 1 x's 5oz. Center Serving bowl 1 x Lazy Susan Bamboo Serving Tray Care instructions Serving bowls are dishwasher and microwave safe. Tray is recommended to be wiped clean with a damp towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.