Zoro Homepage

Signature 7 Piece Appetizer Serving Set with 5 Serving Dishes and Bamboo Serving Tray

  • Mfr # EL-273

  • Zoro # G021737746


product price: $38.19
/ea

Key Features

Overall Length
11.9 in
Overall Width
6 in
Material
Stoneware
Overall Height
4.7 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-273
Zoro #
G021737746
UPC #
602573512210
Country of Origin
China

Dimensions

Overall Length
11.9 in
Overall Width
6 in
Overall Height
4.7 in

Details

Item
Serving Set
Material
Stoneware
Color
White

Description

Wow your guests with the beautiful and elegant serveware set from the Elama Signature Collection. Elegant serving bowls are constructed of stoneware that are microwave and dishwasher safe. Convenient Lazy Susan serving tray is constructed of beautiful Bamboo. Serving tray 12.00 x 12.00 x 1.50 Serving plate 5.50 x 2.00 x 2.00 Center Toothpick holder 1.00 x 2.00

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.