Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signature 8 Piece Appetizer Serving Set with 4 Serving Dishes and Center Condiment Server

  • Mfr # EL-159

  • Zoro # G121737417


product price: $38.19
/ea

Key Features

Overall Length
10.8 in
Overall Height
2.2 in
Color
White
Overall Width
10.8 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-159
Zoro #
G121737417
UPC #
602573512203
Country of Origin
China

Dimensions

Overall Length
10.8 in
Overall Height
2.2 in
Overall Width
10.8 in

Details

Item
Serving Set
Color
White
Material
Stoneware

Description

Wow your guests with the beautiful and elegant serveware set from the Elama Signature Collection. Elegant serving bowls are constructed of stoneware that are dishwasher and microwave safe. Bamboo serving tray is smooth to the touch with Lazy Susan feature. Set includes: 3 x 9oz. Ramekins 1 x 12oz Serving Dish 1 x 6oz. Center Canister with bamboo lid and spoon 1 x Bamboo Serving Tray Care instructions Serving bowls are dishwasher and microwave safe. Tray is recommended to be wiped clean with a damp towel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.