Zoro Homepage

Modern 13.5 Inch 7pc Lazy Susan Appetizer and Condiment Server Set Assorted Designs

  • Mfr # EL-170

  • Zoro # G421740018


product price: $31.49
/ea

Key Features

Material
Bamboo
Color
White
Overall Height (In.)
1.5 in
Overall Length (In.)
11.5 in
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-170
Zoro #
G421740018
UPC #
602573105221
Country of Origin
China

Dimensions

Overall Height (In.)
1.5 in
Overall Length (In.)
11.5 in
Overall Width (In.)
11.5 in

Details

Material
Bamboo
Color
White
Item
Condiment Server Set

Description

Wow your guests with the beautiful and elegant serveware set from the Elama Signature Collection. Elegant serving bowls are constructed of stoneware that are dishwasher and microwave safe. Bamboo serving tray is smooth to the touch with Lazy Susan feature. Set includes: 6 x 7oz. Serving Bowls 1 x Bamboo Serving Tray Care instructions Serving bowls are dishwasher and microwave safe. Tray is recommended to be wiped clean with a damp towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.