Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern 5pc Appetizer and Condiment Server

  • Mfr # EL-232

  • Zoro # G921738126


product price: $32.49
/ea

Key Features

Length
4.75 in
Color
White
Material
Bamboo
Width
17 in
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-232
Zoro #
G921738126
UPC #
602573105122
Country of Origin
China

Dimensions

Length
4.75 in
Width
17 in
Height
3.25 in

Details

Color
White
Item
Condiment Server Set
Material
Bamboo

Description

Wow your guests with the beautiful and elegant serveware set from the Elama Signature Collection. Elegant serving cups are constructed of stoneware that are dishwasher and microwave safe. Bamboo serving tray is smooth to the touch with convenient cut outs for the serving cups. Set includes: 4 x's 7oz. Serving Cups 1 x Bamboo Serving Tray Care instructions Serving bowls are dishwasher and microwave safe. Tray is recommended to be wiped clean with a damp towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.