Sol 12 Piece 3 Ounce Porcelain Espresso Cup with Saucer Set in White

  • Mfr # ELM-SOL-3ESPRESSO

  • Zoro # G521736874


product price:  $30.85
/ea

Key Features

Material
Porcelain
Overall Width
7.25 in
Overall Height
7.25 in
Color
White
Overall Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-SOL-3ESPRESSO
Zoro #
G521736874
UPC #
840191210471
Country of Origin
China

Dimensions

Overall Width
7.25 in
Overall Height
7.25 in
Overall Length
9.3 in

Details

Item
Espresso Cup
Material
Porcelain
Color
White

Description

The Elama Sol 12 Piece 3 Ounce Espresso Cup with Saucer Set in White offers a stylish and functional way to enjoy your favorite espresso or coffee beverages. Made from durable porcelain, these cups are designed to withstand daily use while maintaining their elegant look. Each cup features a beautifully textured diamond pattern, adding a touch of sophistication to your coffee routine. The set includes matching saucers, perfect for catching drips and enhancing the presentation of your espresso, making it ideal for both casual mornings and special occasions. In addition to its timeless design, this espresso cup set is both dishwasher and microwave safe, ensuring easy cleaning and convenient reheating without any hassle. The 3-ounce capacity is perfect for serving strong, rich espresso shots, while the sturdy porcelain construction ensures heat retention, keeping your drink at the perfect temperature. Whether you're enjoying a quiet morning or entertaining guests, the Elama Sol Espresso Cup Set provides the perfect blend of beauty and practicality for your coffee experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.