Zoro Homepage

Soyer 16 Piece Textured Design Double Bowl Porcelain Dinnerware Set in White

  • Mfr # ELM-SOYER16

  • Zoro # G921736498


product price: $64.95
/ea

Key Features

Material
Porcelain
Overall Height
14.6 in
Overall Width
16.5 in
Color
White
Overall Length
12.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-SOYER16
Zoro #
G921736498
UPC #
840191212055
Country of Origin
China

Dimensions

Overall Height
14.6 in
Overall Width
16.5 in
Overall Length
12.85 in

Details

Material
Porcelain
Item
Dinnerware Set
Color
White

Description

The Elama Soyer 16-Piece Round Porcelain Dinnerware Set in White brings timeless elegance to your dining table with its sleek design and refined details. Crafted from high-quality porcelain, each piece features a delicate faux crack pattern, adding a touch of sophistication to any meal. The crisp white finish enhances the presentation of your favorite dishes, making this set perfect for both casual dining and special occasions. Designed for modern convenience, this dinnerware set is both dishwasher and microwave safe, ensuring effortless cleanup and easy reheating. The durable porcelain construction provides long-lasting use while maintaining its elegant appearance. Whether you're hosting a dinner party or enjoying a quiet meal at home, the Elama Soyer set offers a perfect blend of style and practicality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.