Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Bloom 16 Piece Round Porcelain Dinnerware Set

  • Mfr # ELM-SPRINGBLOOM16

  • Zoro # G921736351


product price: $64.95
/ea

Key Features

Overall Height
9 in
Material
Porcelain
Overall Width
11.5 in
Overall Length
12 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-SPRINGBLOOM16
Zoro #
G921736351
UPC #
840191201455
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Width
11.5 in
Overall Length
12 in

Details

Material
Porcelain
Color
Multi-Color
Item
Dinnerware Set

Description

Add a beautiful accent to your dining table with the Elama Spring Bloom 16 Piece Round Porcelain Dinnerware Set in an arrangement of bright and beautiful floral design. Each dish is creatively crafted with a unique floral vine design and beautifully colored in vibrant tones of Spring. Porcelain construction is ideal for special occasion gatherings and every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.