Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stone Oak 12 Piece Lightweight Melamine Dinnerware Set in Black

  • Mfr # EL-STONEOAK

  • Zoro # G621737023


product price: $31.29
/ea

Key Features

Color
Black
Overall Length
11.5 in
Material
Melamine
Overall Width
8 in
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-STONEOAK
Zoro #
G621737023
UPC #
672975233464
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Width
8 in
Overall Height
11.5 in

Details

Color
Black
Item
Dinnerware Set
Material
Melamine

Description

Guest will adore the unique styling of the Elama Stone Oak 12 Piece Lightweight Melamine Dinnerware Set in Black. Draw the crowd to the dinner table with black swirls over a brown exterior that is featured in every dish. Made of lightweight melamine, these especially thin pieces can easily fit in most storage spaces. The light material is practically weightless while providing durable shatter resistant quality. For best care, the set is top rack dishwasher safe and is not microwave safe. Perfect for outdoor gatherings, kids parties, picnics or for casual daily activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.