Shop ELAMA
See all product information
Create Account
Sydney 16 Piece Porcelain Double Bowl Dinnerware Set, Service for 4
- Mfr # 750123742M
- Zoro # G522980474
product price:Â
$
53.89
/ea
Key Features
Overall Height
13 in
Color
White
Overall Width
12 in
Overall Length
16 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123742M
- Zoro #
- G522980474
- UPC #
- 840191216220
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- White
- Material
- Porcelain
Dimensions
- Overall Height
- 13 in
- Overall Width
- 12 in
- Overall Length
- 16 in
Description
The Elama Sydney 16 Piece Porcelain Double Bowl Dinnerware Set brings modern elegance and everyday practicality to your table. Crafted from durable porcelain with a smooth glazed finish, this service for four features a clean white color, round shape, and a stylish abstract design that complements both casual meals and formal dining. Its timeless look pairs easily with any kitchen decor while offering the strength and reliability needed for daily use. Designed for convenience, each piece is dishwasher safe and microwave safe, making mealtime and cleanup effortless. The set includes four 10.5in dinner plates, four 8in salad plates, four 8.8in soup bowls (24 oz.), and four 5.5in cereal bowls (22 oz.), giving you everything you need for complete, coordinated place settings. Perfect for family dinners, entertaining guests, or everyday dining, this versatile set combines beauty, function, and durability in one complete collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.