Sydney 24 Piece Porcelain Double Bowl Dinnerware Set, Service for 6
- Mfr # 750123743M
- Zoro # G122980393
product price:Â
$
75.15
/ea
Key Features
Overall Height
13.50 in
Color
White
Overall Width
16 in
Overall Length
17 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123743M
- Zoro #
- G122980393
- UPC #
- 840191216237
- Country of Origin
- China
Dimensions
- Overall Height
- 13.50 in
- Overall Width
- 16 in
- Overall Length
- 17 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Porcelain
Description
The Elama Sydney 24 Piece Porcelain Double Bowl Dinnerware Set brings modern elegance and everyday practicality to your table. Crafted from durable porcelain with a smooth glazed finish, this service for six features a clean white color, round shape, and a stylish abstract design that complements both casual meals and formal dining. Its timeless look pairs easily with any kitchen decor while offering the strength and reliability needed for daily use. Designed for convenience, each piece is dishwasher safe and microwave safe, making mealtime and cleanup effortless. The set includes six 10.5in dinner plates, six 8in salad plates, six 8.8in soup bowls (24 oz.), and six 5.5in cereal bowls (22 oz.), giving you everything you need for complete, coordinated place settings. Perfect for family dinners, entertaining guests, or everyday dining, this versatile set combines beauty, function, and durability in one complete collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.