
Tahitian Grand 16 Piece Stoneware Dinnerware Set in Gray
Mfr # EL-TAHITIANGRAND
Zoro # G121738919
product price: $49.99
/eaKey Features
Overall Width
8 in
Overall Length
13 in
Color
Gray
Overall Height
9 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-TAHITIANGRAND
Zoro #
G121738919
UPC #
602573549872
Country of Origin
China
Dimensions
Overall Width
8 in
Overall Length
13 in
Overall Height
9 in
Details
Color
Gray
Item
Dinnerware Set
Material
Stoneware
Description
Elama Tahitian Grand 16 Piece Stoneware Dinnerware Set in Gray will add a contemporary and cutting-edge look to your dining room table. Each dish is crafted from quality stoneware with a glossy finish for a durable and long-lasting design. This tableware collection easily serves up to four guests, making it the perfect addition to small dinner gatherings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.