Tahitian Pearl 16 Piece Stoneware Dinnerware Set in Slate and Stone Pearl

  • Mfr # EL-TAHITIANPEARL

  • Zoro # G321740125


product price:  $58.49
/ea

Key Features

Overall Height
9 in
Material
Stoneware
Overall Length
13 in
Color
Slate
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-TAHITIANPEARL
Zoro #
G321740125
UPC #
602573549889
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
13 in
Overall Width
8 in

Details

Material
Stoneware
Color
Slate
Item
Dinnerware Set

Description

Elama's Tahitian Pearl 16 Piece Dinnerware Set in Slate and Stone Pearl with Setting for 4 is an ideal gift for yourself and your loved ones. Elegance and calm personify this dish set in Late and Stone Hughes. Featuring delicate shades of blue grey, this beautiful plate set will set a peaceful tone to your dining table for more gratifying mealtimes. Made of durable Stoneware, this graceful table setting has been crafted for long-lasting satisfaction and enjoyment. The Dinner Mugs provided in this set will whisk you away to far off lands as you sip that perfect cup of coffee or tea with their texture and smooth feel. Cleaning up is as simple as can be with Dishwasher Safe Dinnerware! Simply load it in and relax! Heating up your left overs is no trouble at all with Microwave safe plates, bowls and mugs! Set includes: Four 10.5" dinner plates (10.5" x 0.5"- 1.75 lbs.) Four 7.75" dessert plates (7.75" x 0.5" -0.7 lbs.) Four 12 oz. mugs (5" x 3.5" x 4" - 0.75 lbs.) Four 5.3" bowls (5.3" x 2.75 - 0.9 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.