Zoro Homepage

Tahitian Sand 6-Piece Salad Plate Set, Light Grey

  • Mfr # EL-TAHITIANSAND

  • Zoro # G021738361


product price: $24.99
/ea

Key Features

Material
Stoneware
Color
Light Gray
Overall Width
7.75 in
Overall Length
7.75 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-TAHITIANSAND
Zoro #
G021738361
UPC #
602573708842
Country of Origin
China

Dimensions

Overall Width
7.75 in
Overall Length
7.75 in
Overall Height
3 in

Details

Item
Salad Plate Set
Material
Stoneware
Color
Light Gray

Description

Elama is bringing charming tranquility to your home with the Tahitian Sand Salad Plate Set. Featuring delicate shades of light grey, this beautiful set will set a peaceful tone to your dining table for more gratifying mealtimes. Made of durable Stoneware, this graceful set has been crafted for long-lasting satisfaction and enjoyment. Set includes: Six 7.75" salad/dessert plates (7.75" x 0.5" -0.7 lbs.)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.