Shop ELAMA
See all product information
Create Account
Tamara 12 Piece Cherry Blossom Porcelain Dinnerware Set, Service for 4 in White and Pink
- Mfr # 750123733M
- Zoro # G322980506
product price:Â
$
44.15
/ea
Key Features
Overall Height
11.20 in
Overall Width
12.50 in
Overall Length
13.50 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123733M
- Zoro #
- G322980506
- UPC #
- 840191216138
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Pink
- Material
- Porcelain
Dimensions
- Overall Height
- 11.20 in
- Overall Width
- 12.50 in
- Overall Length
- 13.50 in
Description
Bring a touch of elegant charm to your table with the Elama Tamara 12 Piece Cherry Blossom Porcelain Dinnerware Set. Crafted from durable porcelain with a smooth glazed finish, this round dinnerware set features a delicate floral cherry blossom design in soft pink against a crisp white background. Designed to serve four, the set includes 12 pieces that are perfect for everyday meals or special gatherings, blending beauty and practicality with ease. The porcelain construction makes each piece dishwasher and microwave safe for no fuss cleaning and easy re-heat. Including four dinner plates, four salad plates, and four cereal bowls, the Elama 12 piece dinnerware set comes with everything you need for your dining needs. So set the table and enjoy as you let the graphic design of each piece frame your culinary creations in just the right way!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.