Shop ELAMA
See all product information
Create Account
Tamara 16 Piece Cherry Blossom Porcelain Double Bowl Dinnerware Set White and Pink
- Mfr # 750123734M
- Zoro # G322980384
product price:Â
$
65.35
/ea
Key Features
Overall Height
12.50 in
Overall Width
13.50 in
Overall Length
15.75 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123734M
- Zoro #
- G322980384
- UPC #
- 840191216145
- Country of Origin
- China
Dimensions
- Overall Height
- 12.50 in
- Overall Width
- 13.50 in
- Overall Length
- 15.75 in
Details
- Item
- Dinnerware Set
- Color
- Pink
- Material
- Porcelain
Description
Bring a touch of elegant charm to your table with the Elama Tamara 16 Piece Cherry Blossom Porcelain Dinnerware Set. Crafted from durable porcelain with a smooth glazed finish, this round dinnerware set features a delicate floral cherry blossom design in soft pink against a crisp white background. Designed to serve four, the set includes 16 pieces that are perfect for everyday meals or special gatherings, blending beauty and practicality with ease. The porcelain construction makes each piece dishwasher and microwave safe for no fuss cleaning and easy re-heat. Including four dinner plates, four salad plates, four soup bowls, and four cereal bowls, the Elama 16 piece dinnerware set comes with everything you need for your dining needs. So set the table and enjoy as you let the graphic design of each piece frame your culinary creations in just the right way!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.