Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tavilla 16 Piece Round Stoneware Dinnerware Set in Multi Color

  • Mfr # ELM-TAVILLA

  • Zoro # G921737051


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Length
14.5 in
Color
Multi-Color
Material
Stoneware
Overall Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-TAVILLA
Zoro #
G921737051
UPC #
840191200779
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
14.5 in
Overall Width
12.5 in

Details

Color
Multi-Color
Material
Stoneware
Item
Dinnerware Set

Description

Create a new dining experience with the Elama Tavilla 16 Piece Round Textured Stoneware Dinnerware Set in Multi Color. This beautiful and bright dinnerware setting is perfect for special occasions but strong and sturdy for every day use. Constructed of Stoneware, each dish is microwave safe for quick and easy reheating and dishwasher safe for convenient cleaning. Both dinner plates and salad plates have a beautifully thick textured Brown and Cream brim with a breathtaking shade of blue in the center while the bowl and mug are textured all thorough the outside of each piece and displaying the blue on the inside, leaving you with a stunning table setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.