Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telly 12 Piece Melamine Dinnerware Set in Teal

  • Mfr # EL-TELLY

  • Zoro # G221736150


product price: $43.85
/ea

Key Features

Overall Height
11.5 in
Color
Teal
Material
Melamine
Overall Length
11.5 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-TELLY
Zoro #
G221736150
UPC #
840191201059
Country of Origin
China

Dimensions

Overall Height
11.5 in
Overall Length
11.5 in
Overall Width
8 in

Details

Color
Teal
Material
Melamine
Item
Dinnerware Set

Description

Beautify the dinning table for your next big night with the Telly 12 Piece Melamine Dinnerware Set by Elama. Add a soft touch of Teal to those hot summer days and nights with this beautiful indoor and outdoor set. Ideal for outdoor use for small intimate lunches or larger gatherings poolside. Constructed of lightweight melamine, this set can travel with you on pick-nicks and camping without the fear of breaking, cracking and chipping. This teal set features a beautiful design on the desert plate and bowl with a white trimmed rim on the dinner plate, this set is sure to stand out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.