Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Blue Rose 16 Piece Dinnerware Set

  • Mfr # EL-BLUE-ROSE

  • Zoro # G621739898


product price: $69.79
/ea

Key Features

Overall Length
10.75 in
Overall Width
10.75 in
Material
Stoneware
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-BLUE-ROSE
Zoro #
G621739898
UPC #
602573548516
Country of Origin
China

Dimensions

Overall Length
10.75 in
Overall Width
10.75 in
Overall Height
1 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

Elama's Blue Rose set is tip of the hat to the time, care and attention to details which goes into creating the perfect meal, and setting a beautiful table. The fine details of each rose are not only charming but stunningly beautiful. The old world charm of each dinnerware piece is encapsulated in the intricate and detailed design of the classic blue roses which adorn this high-quality stoneware set. The modern convenience of its composition allows for ease of use with it piece is generously sized to ensure you and your guests will have the best dining experience while using this exquisite dinnerware. This set includes: Four 8oz. Mugs Four 10.75" Dinner plates Four 8" Salad plates Four 5.5" Bowls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.