Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Red Rose 16 Piece Stoneware Dinnerware Set

  • Mfr # EL-RED-ROSE

  • Zoro # G721738845


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Length
10.75 in
Overall Width
10.75 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-RED-ROSE
Zoro #
G721738845
UPC #
840191209543
Country of Origin
China

Dimensions

Overall Length
10.75 in
Overall Width
10.75 in
Overall Height
1 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Red

Description

Enhance your dining experience with the Elama Traditional Red Rose 16 Piece Stoneware Dinnerware Set. Crafted from high-quality stoneware, this dinnerware set boasts exceptional durability, making it perfect for both everyday meals and special occasions. Featuring an exquisite design adorned with vibrant red rose patterns, this dinnerware set adds a touch of elegance and romance to any table setting. The classic aesthetic beautifully complements a variety of decor styles, from traditional to contemporary, making it a versatile addition to your home. This complete set includes dinner plates, dessert plates, bowls, and mugs, designed to serve four people effortlessly. Whether you're hosting a formal dinner party, enjoying a festive holiday meal, or having a casual family breakfast, this collection is ideal for any gathering. Convenience is key; all pieces are dishwasher safe and microwave safe, ensuring easy cleanup and reheating without compromising style. Packaged beautifully, the Elama Traditional Red Rose set makes for a perfect gift for weddings, housewarmings, or any special occasion. Upgrade your table setting with this charming dinnerware set, and enjoy the perfect blend of functionality and timeless beauty at your dining table. Make every meal a delightful experience with the Elama Traditional Red Rose Dinnerware Set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.