
Vintage Faux Leather Adjustable Bar Stool in Green with Black Base
Mfr # ELM-799-45-GRN
Zoro # G221739779
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
18 in
Height
35.83 in
Width
19 in
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-799-45-GRN
Zoro #
G221739779
UPC #
840191206450
Country of Origin
China
Dimensions
Length
18 in
Height
35.83 in
Width
19 in
Details
Color
Green
Item
Bar Stool
Material
Faux Leather
Description
Add a stylish touch to your home bar or kitchen counters with the Elama Vintage Faux Leather Bar Stool in Green with Black Base. No handles ensure these stools fit easily side by side without the bulkiness. Designed with a distressed faux leather cushion with matte black base for a vintage look. Features a swivel base and foot rest for convenient mobility and added support. Assembly is made easy with the included tools. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.