Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Lace 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4

  • Mfr # EL-WHITELACE16

  • Zoro # G221738130


product price: $63.59
/ea

Key Features

Color
White
Material
Stoneware
Overall Length
10.5 in
Overall Height
1 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WHITELACE16
Zoro #
G221738130
UPC #
672975049027
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Height
1 in
Overall Width
7 in

Details

Item
Dinnerware Set
Color
White
Material
Stoneware

Description

Add a beautiful accent to your dining table with Elama White Lace 16 Piece Round Scallop Stoneware Dinnerware Set in White. Each dish is creatively crafted into unique and contemporary shapes and beautifully colored in elegant white with embossed lace accents. Durable stoneware construction is ideal for special occasion gatherings and every day use. Each plate is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.