
White Lily 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4
Mfr # EL-WHITELILY
Zoro # G221737560
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Overall Width
11.5 in
Material
Stoneware
Overall Height
12 in
Overall Length
12 in
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-WHITELILY
Zoro #
G221737560
UPC #
672975124090
Country of Origin
China
Dimensions
Overall Width
11.5 in
Overall Height
12 in
Overall Length
12 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Off-White
Description
Freshen up your table setting with the stunning White Lilly 16 Piece Dinnerware Set by Elama. With a refreshing tone of Off-White and textured Ogee patterned plates, this set is ready to make a statement at your next gathering. Stoneware construction of each dish is ideal for special occasion gatherings and durable for every day use. Each piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.