Zoro Homepage

Wildflower Meadow 16 Piece Stoneware Dinnerware Set in White and Multi

  • Mfr # ELM-WILDFLOWER-MEADOW

  • Zoro # G221737812


product price: $68.09
/ea

Key Features

Overall Length
14.5 in
Color
White
Overall Width
13.1 in
Material
Stoneware
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-WILDFLOWER-MEADOW
Zoro #
G221737812
UPC #
840191209932
Country of Origin
China

Dimensions

Overall Length
14.5 in
Overall Width
13.1 in
Overall Height
12 in

Details

Color
White
Material
Stoneware
Item
Dinnerware Set

Description

Dine in elegance with the Elama Wildflower Meadow 16-Piece Stoneware Dinnerware Set. This charming collection features a sophisticated white base adorned with delicate, multi-colored wildflowers and a brown rim, blending elegance and nature-inspired beauty. Crafted from durable stoneware, each piece in this set is designed to be both practical and stylish, perfect for everyday meals or special occasions. The set includes four dinner plates, four salad plates, four bowls, and four mugs, ensuring you have everything you need for a complete dining experience. With its vivid floral accents, this set will add a touch of freshness to your table. Durable stoneware construction ensures long-lasting use and is both dishwasher and microwave safe for easy clean up. Whether you're hosting a dinner party or enjoying a quiet meal at home, the Elama Wildflower Meadow Dinnerware Set will bring spring to your very table with a vibrant flourish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.