
Winter Bloom 16 Piece Square Stoneware Dinnerware Set
Mfr # EL-WINTERBLOOM
Zoro # G521739202
product price: $85.09
/ea
Free Shipping & Returns
Key Features
Overall Height
11.5 in
Overall Length
13 in
Overall Width
12.5 in
Material
Stoneware
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-WINTERBLOOM
Zoro #
G521739202
UPC #
602573708859
Country of Origin
China
Dimensions
Overall Height
11.5 in
Overall Length
13 in
Overall Width
12.5 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Red
Description
Adorn your table in rufescent elegance Elama Winter Bloom 16 Piece Square Stoneware Dinnerware Set. Each dish is decorated with delicate white hibiscus flowers and a warm velvety red background; making this collection the perfectly versatile set for both everyday and holidays. Each piece is crafted from high-quality stoneware with a beautiful glossy finish for a durable and long-lasting design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.