
Zen Red Mozaik 16 Piece Luxurious Stoneware Dinnerware with Complete Setting for 4, 16pc
Mfr # ELM-ZEN-RED-MOZAIK
Zoro # G321739808
product price: $65.79
/eaKey Features
Overall Width
10 in
Overall Length
11.5 in
Overall Height
6.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-ZEN-RED-MOZAIK
Zoro #
G321739808
UPC #
672975048716
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Length
11.5 in
Overall Height
6.5 in
Details
Item
Dinnerware Set
Color
Red
Material
Stoneware
Description
The Elama Zen Red Mozaik 16 Piece Dinnerware Set is a lovely addition of color for your table. Whether you choose to host a large party or enjoy an intimate meal in your home, these plates will brighten up your day with colorful and vibrant tones and intricate bohemian style. While this dish set for 4 is a wonderful way to serve many meals, it's designed to be versatile and can easily double as serving-ware. This stoneware collection is also both dishwasher and microwave safe making clean up and reheating simple and efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.