
Zen Rust Mozaik 16 Piece Dinnerware Set
Mfr # ELM-ZEN-RUST-MOZAIK
Zoro # G221737553
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Overall Height
6.5 in
Overall Length
11.5 in
Material
Stoneware
Overall Width
10 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-ZEN-RUST-MOZAIK
Zoro #
G221737553
UPC #
672975048723
Country of Origin
China
Dimensions
Overall Height
6.5 in
Overall Length
11.5 in
Overall Width
10 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Orange
Description
The Elama Zen Rust Mozaik 16 Piece Dinnerware Set is a lovely addition of color to your table. Whether you choose to host a large party or enjoy an intimate meal in your home, this set will brighten up your day with colorful vibrant tones and an intricate bohemian style. While this complete dinnerware set for 4 is a wonderful way to serve a meal, it is designed to be versatile and each plate can easily double as serving-ware. This stoneware collection is also both dishwasher and microwave safe making clean up and reheating simple and efficient.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.