
Cable Protector End Cap, 1-3/4 in H, 7-3/4 in L, 20 in W, 5 Channel, Polyurethane, Orange (Discontinued)
- Mfr # UG5140-ED
- Zoro # G408662814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG5140-ED
Zoro #
G408662814
UPC #
-
Country of Origin
United States
Dimensions
Height
1-3/4 in
Length
7-3/4 in
Width
20 in
Details
Item
Cable Protector End Cap
Load Capacity
40,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Orange
Description
End set for UG5140-ED (pair of end conne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.