This item is Discontinued.

Elasco Products Cable Protector, 1-3/4 in H, 18-1/4 in L, 52 in W, 5 Channel, Polyurethane UG5140-ADA

Cable Protector, 1-3/4 in H, 18-1/4 in L, 52 in W, 5 Channel, Polyurethane (Discontinued)

  • Mfr # UG5140-ADA
  • Zoro # G908662840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG5140-ADA
Zoro #
G908662840
UPC #
-
Country of Origin
United States

Dimensions

Height
1-3/4 in
Length
18-1/4 in
Width
52 in

Details

Item
Cable Protector
Load Capacity
40,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Orange with Stripes

Description

Five channel, 1-3/8 in push button lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.