Zoro Homepage

10.1 fl oz Elastopatch Textured Flexible Patch Compound Off-White

  • Mfr # 7079812286

  • Zoro # G002015467


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Material
Spackle
Finish
Off-White
Size
10.1 oz
Features
Mold and Mildew Resistent
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812286
Zoro #
G002015467
UPC #
70798122864
Country of Origin
United States

Dimensions

Size
10.1 oz

Details

Item
Elastopatch Textured 02 10.1oz,PK12
Material
Spackle
Finish
Off-White
Features
Mold and Mildew Resistent
Indoor/Outdoor
Indoor

Description

DAP Elastopatch Textured Flexible Patching Compound is a high performance elastomeric spackling compound that eliminates reoccurring cracks by providing a permanently flexible fill. Excellent for use on textured surfaces including stucco, masonry, brick, plaster, drywall or any surface requiring a permanently flexible seal. Superior paintability - won't flash paint. NOT SANDABLE. Interior/exterior use.


  • •Won't shrink or crack
  • •Superior paintability and won't flash paint
  • •Interior & exterior use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.