Zoro Homepage

Elastopatch Textured 02 gal, PK2, 1 GA, White

  • Mfr # 7079812290

  • Zoro # G802015520


product price: $49.55
/ea
Sold in multiples of 2 for $99.10

Key Features

Container Size
1 gal
Color
White
Application
Filling and repairing recurring cracks and holes
Features
Mold and Mildew Resistent
Sealant Properties
Permanently flexible fill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812290
Zoro #
G802015520
UPC #
70798122901
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Elastopatch Textured 02 gal,PK2
Color
White
Application
Filling and repairing recurring cracks and holes
Features
Mold and Mildew Resistent
Sealant Properties
Permanently flexible fill
Material
Spackle
For Use On Surface Material
Stucco, masonry, brick, plaster, drywall
Environment
Indoor

Description

DAP Elastopatch Textured Flexible Patching Compound is a high performance elastomeric spackling compound that eliminates reoccurring cracks by providing a permanently flexible fill. Excellent for use on textured surfaces including stucco, masonry, brick, plaster, drywall or any surface requiring a permanently flexible seal. Superior paintability - won't flash paint. NOT SANDABLE. Interior/exterior use.


  • •Won't shrink or crack
  • •Superior paintability and won't flash paint
  • •Interior & exterior use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.