Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250

  • Mfr # 011N13PL1PPBL

  • Zoro # G5423251


product price: $30.69
/pk 250, $0.12/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
ATM Cassettes, Containers, Cash Bags
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Useable Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011N13PL1PPBL
Zoro #
G5423251
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
5 1/2 in
Length
5-1/2"
Thickness
5/64 in
Security Seal Flag Dimensions
5/16 in H x 2-1/8 in W
Hasp Width
1/4 in
Hasp Length
1/4 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
ATM Cassettes, Containers, Cash Bags
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Breaking Strength
18 lb
Security Seal Marking Type
Embossed
Tool Required
Not Required
Item
Padlock Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Primary Application
Tamper Indication, Access Control
Color
Blue
Imprinting
1 Line of 5 Characters
Tearaway Option
No
Barcoding
No
Material
Polyethylene
Marking Type
Laser Marked
Seal Security Level
General Security
Series
AFN Anchor Seals
Features
100% Recyclable, anchor design, ATM seals., Closed-end locking mechanism, Easy to Use, High-Relief Molded Serial-Numbers
Marking
Consecutive Numbering
Body Coating
Unfinished
Numbering
Random
Weather Resistant
Yes
Lock Material
Plastic
Hasp Material
Plastic
Body Color
Blue
Marking Color
Blue
ISO 17712 Compliant
Yes

Description

Primary Application Tamper Indication, Access Control, Anchor ATM Molded Seals, Material Polyethylene, Blue, Length 5-1/2 In., Number of Digits 3, Imprinting 1 Line of 5 Characters, Cable Dia. [delete], Thickness 5/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.