Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100

  • Mfr # 082NHA30PPBL

  • Zoro # G5423069


product price: $20.29
/pk 100, $0.20/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Useable Length
11 47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082NHA30PPBL
Zoro #
G5423069
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
11 47/64 in
Length
12
Thickness
17/64 in
Security Seal Flag Dimensions
1 9/64 in H x 1 1/2 in W
Flag Height
1 1/8 in
Strap Length
12 in
Flag Width
1 1/2 in
Strap Width
1/4 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Breaking Strength
92 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Material
Polypropylene
Tearaway Option
Yes
Barcoding
No
Color
Blue
Imprinting
1 Line of 12 Characters
Primary Application
Tamper Indication, Access Control
Marking Type
Hot Stamped
Weather Resistant
Yes
Marking Color
Black
Marking
Consecutive Numbering
Seal Security Level
General Security
Features
100% Recyclable, Manual Opening, No Tools are Needed, Strong and Versatile
Lock Material
Plastic
Numbering
Random
Body Color
Blue
Series
Securneck Seals
Body Coating
Unfinished
ISO 17712 Compliant
Yes

Description

Primary Application Tamper Indication, Access Control, Heavy Duty Bag Seals, Material Polypropylene, Blue, Length 12 In., Number of Digits 12, Imprinting 1 Line of 12 Characters, Cable Dia. [delete], Thickness 17/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.