Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250

  • Mfr # 092H02PPBL

  • Zoro # G5423111


product price: $25.29
/pk 250, $0.10/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Useable Length
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
092H02PPBL
Zoro #
G5423111
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
11/32 in
Length
1-15/16
Cable Dia.
39/64 in
Thickness
1/8 in
Security Seal Flag Dimensions
25/32 in H x 55/64 in W
Hasp Width
1/8 in
Hasp Length
3/8 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
Cable and Wire Tagging, Brand Identification for Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Breaking Strength
13 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Padlock Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Tearaway Option
No
Primary Application
Tamper Indication, Access Control
Color
Blue
Barcoding
No
Material
Polypropylene
Imprinting
1 Line of 8 Characters
Marking Type
Hot Stamped
Weather Resistant
Yes
ISO 17712 Compliant
Yes
Marking Color
Black
Marking
Consecutive Numbering
Seal Security Level
General Security
Series
Ptraik C Seals
Features
100% Recyclable, Closed-End Locking System, One Hand Application
Body Color
Blue
Numbering
Random
Lock Material
Plastic
Body Coating
Unfinished
Hasp Material
Plastic

Description

Primary Application Tamper Indication, Access Control, Padlock Stamped Seals, Material Polypropylene, Blue, Length 1-15/16 In., Number of Digits 12, Imprinting 1 Line of 8 Characters, Cable Dia. 39/64 In., Thickness 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.